Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Metalized Polyester Labels for M6/M7 Printers

Catalog No. 17011548 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (LxW):
0.375 x 1 in.
0.5 x 1 in.
0.5 x 1.5 in.
0.75 x 1.5 in.
1 x 1.5 in.
1.5 x 1.5 in.
1.9 x 3 in.
1.9 x 4 in.
2 x 1 in.
3 x 1.9 in.
For Use With (Equipment):
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
M710
Height (Metric):
9.53 mm
12.7 mm
19.05 mm
25.4 mm
38.1 mm
48.26 mm
50.8 mm
76.2 mm
Shape:
Rectangle
Square
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (LxW) For Use With (Equipment) Height (Metric) Shape
17-011-548 0.375 x 1 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 9.53 mm Rectangle
17-011-556 0.5 x 1 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 12.7 mm Rectangle
17-004-743 0.5 x 1 in. M710 12.7 mm Rectangle
17-011-907 0.5 x 1.5 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 12.7 mm Rectangle
17-004-742 0.75 x 1.5 in. M710 19.05 mm Rectangle
17-011-919 0.75 x 1.5 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 19.05 mm Rectangle
17-011-928 1 x 1.5 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 25.4 mm Rectangle
17-004-741 1 x 1.5 in. M710 25.4 mm Rectangle
17-011-941 1.5 x 1.5 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 38.1 mm Square
17-011-967 1.9 x 3 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 48.26 mm Rectangle
17-011-970 1.9 x 4 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 48.26 mm Rectangle
17-004-740 2 x 1 in. M710 50.8 mm Rectangle
17-011-783 2 x 1 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 50.8 mm Rectangle
17-004-744 3 x 1.9 in. M710 76.2 mm Rectangle
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Catalog No. 17-011-548 Supplier Brady™ Supplier No. M616435
Only null left
Add to Cart
Add to Cart

Glossy Metallized Polyester labels are designed for high adhesion to textured metals, powder coated surfaces and low surface energy plastics.

  • Permanent acrylic adhesive withstands numerous solvents and variable temperatures
  • UL approved, CSA accepted, RoHS Compliant
  • Service temperature of -40°C to 90°C (-40°F to 194°F)
  • Made of B-435A polyester material

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance AGA Approved, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized
Adhesive Type Permanent Acrylic
Coating None
Color Silver
Finish Gloss
Format Die-cut
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Asset Tracking, Circuit Board Labeling, Component and Equipment Labeling, General Identification, Inventory and Inspection Labeling
For Use With (Equipment) M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
Latex Free No
Quantity 500 Labels
Shape Rectangle
Temperature Range (English) -94°F to +266°F
Temperature Range (Metric) -70°C to +130°C
Thickness (English) 0.003 in.
Thickness (Metric) 0.0762 mm
Dimensions (LxW) 0.375 x 1 in.
Length (English) 0.375 in.
Width (English) 1 in.
Width (Metric) 25.4 mm
Height (Metric) 9.53 mm
Alternate Part Number M6-16-435
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.