Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Metalized, Solvent Resistant Matte Gray Polyester Labels with Header for M6/M7 Printers

Catalog No. 17011964 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black, Gray
Green, Gray
Dimensions (L x W):
0.75 x 1.5 in.
0.75 x 1.625 in.
1.5 x 0.75 in.
For Use With (Equipment):
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
M710, BMP71
Height (Metric):
19.05 mm
38.1 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W) For Use With (Equipment) Height (Metric)
17-011-964 Black, Gray 0.75 x 1.625 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 19.05 mm
17-004-801 Green, Gray 0.75 x 1.5 in. M710, BMP71 19.05 mm
17-011-818 Green, Gray 1.5 x 0.75 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 38.1 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 17-011-964 Supplier Brady™ Supplier No. M635428PROP
Add to Cart
Add to Cart
This item is not returnable. View return policy

Metalized polyester labels are designed for applications that utilize barcodes, alphanumerics, graphic symbols and logos and require nameplate-like quality.

  • Matte, light gray finish gives labels a rating and serial plate appearance
  • Labels are designed to withstand numerous solvents and variable temperatures when applied to various surfaces
  • UL approved, CSA accepted
  • Service temperature of -40°C to 120°C (-40°F to 248°F)
  • Made of B-428 polyester material

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance Halogen-free (DIN VDE 0472 Part 815)
Adhesive Type Permanent Acrylic
Coating None
Color Black, Gray
Finish Matte
Format Die-cut
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Asset Tracking, Circuit Board Labeling, Equipment Labeling, General Identification, Inventory and Inspection Labeling
For Use With (Equipment) M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
Latex Free No
Quantity 250 Labels
Shape Rectangle
Temperature Range (English) -40°F to +248°F
Temperature Range (Metric) -40°C to +120°C
Thickness (English) 0.0047 in.
Thickness (Metric) 0.122 mm
Dimensions (L x W) 0.75 x 1.625 in.
Length (English) 0.75 in.
Width (English) 1.625 in.
Width (Metric) 41.28 mm
Height (Metric) 19.05 mm
Alternate Part Number M6-35-428-PROP
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.