Learn More
Methicillin Sodium, G-Biosciences

Description
It is often used to study susceptibility and resistance of bacteria to antimicrobials, especially methicillin-resistance in Staphylococcus aureus. Methicillin is inactivated by gastric acid.
Specifications
Specifications
| Boiling Point | 640°C |
| Quantity | 1 g |
| Percent Purity | >95% |
| Grade | Molecular Biology |
| Physical Form | Powder |
| Product Line | Gibco |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.