Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SPEX CertiPrep™ Method EN15662 SPEXQuE™ QuEChERS Kit
SDP

Catalog No. p-4675763 Shop All Spex CertiPrep Products
Change view
Click to view available options
Volume (Metric):
2 mL
50 mL
Quantity:
100 Pack
50 Pack
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Quantity
ENPSA15ML 50 mL 50 Pack
ENPSA2ML 2 mL 100 Pack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. ENPSA15ML Supplier SPEX CertiPrep™ Supplier No. ENPSA15ML

Meet your QuEChERS needs with these general purpose kits

Meeting all your QuEChERS needs with general purpose kits suitable for removal of polar organic acids, some low to moderate levels of sugars and lipids.

  • European Methods (EN Method 15662)

Specifications

Sorbent 150 mg PSA, 900 mg MgSO4
Type PSA Dispersive SPE Clean-up Tube
Volume (Metric) 50 mL
Method EN 15662
Quantity 50 Pack
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.