Learn More
Description
This product is an Educational Grade Chemical — no C of A is available.
Specifications
Specifications
| Quantity | 20 mL |
| Packaging | 1.5% |
| Chemical Name or Material | Methyl Cellulose Solution, 1.5% |
Safety and Handling
| ShelfLife | 2 years |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
