Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Corporation MetID Small Molecule Standard, Reversed Phase, UV/MS, Solid

Catalog No. 50466310 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This Omeprazole Metabolite Mix is designed to test and demonstrate the UNIFI Application Solution for Metabolite Identification. It is used to test and confirm LC and MS performance, and to demonstrate the UNIFI system solution. The standard contains omeprazole, a common medication for acid reflux, along with its two commonly detected in vivo human metabolites: 5-hydroxy omeprazole and omeprazole sulfone.

  • Separation mode: reversed phase
  • Detection method: UV, MS
  • Formulation: solid
  • Storage condition: -20°C (freezer)
  • System type: LC, LCMS
  • Shelf life: 12 months
  • Shelf life upon reconstitution: 1 week
  • Shipping condition: ambient
  • Type: reference
  • Application: small molecule
  • Units per package: 1 pk

Catalog No. 50-466-310 Supplier Waters Corp Supplier No. 186006550
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Omeprazole Metabolite Mix is designed to test and demonstrate the UNIFI Application Solution for Metabolite Identification. It is used to test and confirm LC and MS performance, and to demonstrate the UNIFI system solution. The standard contains omeprazole, a common medication for acid reflux, along with its two commonly detected in vivo human metabolites: 5-hydroxy omeprazole and omeprazole sulfone.

  • Separation mode: reversed phase
  • Detection method: UV, MS
  • Formulation: solid
  • Storage condition: -20°C (freezer)
  • System type: LC, LCMS
  • Shelf life: 12 months
  • Shelf life upon reconstitution: 1 week
  • Shipping condition: ambient
  • Type: reference
  • Application: small molecule
  • Units per package: 1 pk

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.