Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electron Microscopy Sciences MetaliTAG™ Cryo Label 1.75 x 0.5", White on 3" core
SDP

Catalog No. 501930331
Encompass_Preferred

Cryogenic thermal transfer labels for the identification of metal racks, stainless steel cryogenic racks, aluminium cassettes, X-ray film cassettes, etc. Ideal for long-term storage and bio-preservation in liquid or vapor phase liquid nitrogen and extra-low temperature freezers. Labels can be printed with most brands of thermal transfer printers. Temperature range from -196 deg C to +100 deg C.
Size: 1.75 x 0.5"
Color: White
Core: 3"
Labels across: 1
Perforated: Yes

Catalog No. 50-193-0331 Supplier Electron Microscopy Sciences Supplier No. 7742406W
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Cryogenic thermal transfer labels for the identification of metal racks, stainless steel cryogenic racks, aluminium cassettes, X-ray film cassettes, etc. Ideal for long-term storage and bio-preservation in liquid or vapor phase liquid nitrogen and extra-low temperature freezers. Labels can be printed with most brands of thermal transfer printers. Temperature range from -196 deg C to +100 deg C.
Size: 1.75 x 0.5"
Color: White
Core: 3"
Labels across: 1
Perforated: Yes

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.