Learn More
Description
Weights are adjusted to tolerances specified by ANSI/ASTM E617 Class 7
- Weights 1g and above are carefully manufactured of stainless steel and are cylindrical in shape for easy gripping
- Weights 1g to 100g are made from one-piece construction and are adjusted during manufacture by removing material from the bottom of the weight
- Weights 200g through 2kg have an adjusting cavity on the top that is sealed with a plug
- Economical stainless steel weights 1g and above are perfectly flat on top to stack easily on center
- Weights 500mg and lower are made of sheet metal and feature one-piece construction with one side turned up to make them easy to handle with forceps
- he 500mg and 200mg weights are made of stainless steel while weights 100mg and below are made of aluminum
Specifications
Specifications
| Product Type | Individual Metric Economical Weight |
| Classification | ASTM Class 7 |
| Material | Stainless Steel |
| Weight (Metric) | 100 g |
| Density | 7.85g/cm3 at 20°C |
| Mass | 100 g |
| Shape | Cylindrical with Handling Knob |
| Quantity | Each |
| Packaging Quantity | 1 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.