Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sekisui Diagnostics Metrix COVID/Flu Test 25 Pack

Catalog No. 22038401 Shop All SEKISUI Diagnostics Products
Change view
Click to view available options
CE Marker:
No
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. CE Marker
22-038-401 No
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-038-401 Supplier Sekisui Diagnostics Supplier No. MTRXC19FLU25PK
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes clinical claims for symptomatic and asymptomatic individuals. Indicated for the detection and differentiation of Flu A, Flu B, and COVID-19 with one swab.

  • Rapid: Provides lab quality results in about 20 minutes so you can initiate immediate treatment and isolation protocols
  • Multiplex: Indicated for the detection and differentiation of Flu A, Flu B, and COVID-19 with one swab, allowing for diagnosis of an infection with one test
  • Minimal: Can be performed in a CLIA-waived setting in a few simple steps, allowing you to improve patient management and be stored at room temperature
  • Convenient: Maintenance and calibration free, allowing you to test at any time for an improved patient experience
  • Accessible: Suitable for any facility allowing you to improve patient testing adherence
  • Supportive: Experienced support teams and online training modules to help streamline your testing implementation and ongoing staff training
TRUSTED_SUSTAINABILITY

Specifications

Content And Storage Room Temperature
CPT Code 87636QW
CE Marker No
Clia Complexity Waived (EUA)
Detection Method LAMP
Format Sensor
Sample Type Anterior Nasal Swab
Sensitivity COVID-19: 96%, Flu A: 96%, Flu B: 95%
Type COVID/Flu Tests
Disposable Single-use
For Use With (Application) COVID-19, FLU A, FLU B
For Use With (Equipment) Metrix Reader (Gen 2)
Quantity 25 Tests/Kit
Specificity COVID-19: 99%, Flu A: 99%, Flu B: 99%
Test Time 20 min.
Weight (English) 2.5 lb.
Form Liquid Ready-to-Use
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.