Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sekisui Diagnostics Metrix Kits and Reader Bundle

Catalog No. 22038402 Shop All SEKISUI Diagnostics Products
Change view
Click to view available options
CE Marker:
No
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. CE Marker
22-038-402 No
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-038-402 Supplier Sekisui Diagnostics Supplier No. MTRXC19FLUB1
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes clinical claims for symptomatic and asymptomatic individuals. Multicolor test status indicators with direct printed labels and provides lab quality results in 20 min.

  • Portable - A compact device that is powered by a USB-C power cord.
  • Eco-friendly - A reusable device that does not have to be thrown away after each use; no batteries required.
  • Intuitive - A maintenance free device with no calibration step required.
  • Convenient - Multicolor test status indicators with direct printed labels.
  • Rapid: Provides lab quality results in about 20 minutes so you can initiate immediate treatment and isolation protocols
  • Multiplex: Indicated for the detection and differentiation of Flu A, Flu B, and COVID-19 with one swab, allowing for diagnosis of an infection with one test.
  • Minimal: Can be performed in a CLIA-waived setting in a few simple steps, allowing you to improve patient management and be stored at room temperature.
  • Convenient: Maintenance and calibration free, allowing you to test at any time for an improved patient experience.
TRUSTED_SUSTAINABILITY

Specifications

Content And Storage Room Temperature
CPT Code 87636QW
CE Marker No
Clia Complexity Waived (EUA)
Detection Method LAMP
Format Sensor
Sample Type Anterior Nasal Swab
Sensitivity COVID-19: 96%, Flu A: 96%, Flu B: 95%
Type Test Kits and Reader Bundle
Disposable Single-use
For Use With (Application) COVID-19, FLU A, FLU B
Quantity 2 Test Kits (25 Tests Ea), 1 Reader
Specificity COVID-19: 99%, Flu A: 99%, Flu B: 99%
Test Time 20 min.
Form Liquid Ready-to-Use
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.