Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sekisui Diagnostics Metrix Reader Gen 2

Catalog No. 22038403 Shop All SEKISUI Diagnostics Products
Change view
Click to view available options
Depth (Metric):
75.5 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (Metric)
22-038-403 75.5 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-038-403 Supplier Sekisui Diagnostics Supplier No. MTRXRDRGEN2
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes clinical claims for symptomatic and asymptomatic individuals. It allows for an enhanced point-of-care testing experience for an anterior nasal sample type.

  • Portable - A compact device that is powered by a USB-C power cord
  • Eco-friendly - A reusable device that does not have to be thrown away after each use; no batteries required
  • Intuitive - A maintenance free device with no calibration step required
  • Convenient - Multicolor test status indicators with direct printed labels
TRUSTED_SUSTAINABILITY

Specifications

Type Accuracy Reader
Sample Type Anterior Nasal Swab
For Use With (Application) Metrix COVID/Flu or Metrix COVID-19 tests
Includes 1 Reusable Reader 1 Power Adaptor 1 USB-C Cord 1 Quick Start Guide (QSG)
Depth (Metric) 75.5 mm
Height (Metric) 21.8 mm
Width (Metric) 103 mm
Weight (Metric) 78 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.