Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Metro Adjustable Wire Shelf, 18 x 72 in, Chrome Finish

Catalog No. 5000516520
Encompass

The Metro Super Adjustable Super Erecta Adjustable Wire Shelf is constructed from durable steel with a chrome finish. Designed for use with Intermetro Shelving, this shelf provides reliable storage for various applications. It measures 18 inches in depth and 72 inches in width.

  • Adjustable wire shelf design
  • Made from steel for durability
  • Features a chrome finish
  • Measures 1.5 inches in height
  • Provides 18 inches of depth
  • Offers 72 inches of width
  • Compatible with Intermetro shelving systems

Catalog No. 50-005-16520 Supplier MSC Supplier No. 03030582
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Metro Super Adjustable Super Erecta Adjustable Wire Shelf is constructed from durable steel with a chrome finish. Designed for use with Intermetro Shelving, this shelf provides reliable storage for various applications. It measures 18 inches in depth and 72 inches in width.

  • Adjustable wire shelf design
  • Made from steel for durability
  • Features a chrome finish
  • Measures 1.5 inches in height
  • Provides 18 inches of depth
  • Offers 72 inches of width
  • Compatible with Intermetro shelving systems

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.