Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ Cage Rack Covers, Autoclavable
GSA_VA

Catalog No. 13451084 Shop All Metro Products
Change view
Click to view available options
For Use With (Equipment):
18 in. W Cage Rack
24 in. W Cage Rack
Width (English):
20 in.
26 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Width (English)
13-451-084 24 in. W Cage Rack 26 in.
13-451-083 18 in. W Cage Rack 20 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13-451-084 Supplier Metro™ Supplier No. LC2460AC
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Sized to fit Metro autoclavable cage racks.

  • Rated for approximately 70 cycles per cover

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Autoclavable Autoclavable
Product Type Cart Cover
Color Blue
Dimensions (L x W x H) 62 x 26 x 61.5 in. (157.5 x 66 x 156.2 cm)
For Use With (Equipment) 24 in. W Cage Rack
Height (English) 61.5 in.
Height (Metric) 156.2 cm
Length (English) 62 in.
Length (Metric) 157.5 cm
Width (English) 26 in.
Width (Metric) 66 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.