Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ Cage Rack Lab Cart, Autoclavable
GSA_VA

Catalog No. 13451081 Shop All Metro Products
Change view
Click to view available options
Width (Metric):
45.7 cm
61 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (Metric)
13-451-081 45.7 cm
13-451-082 61 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13-451-081 Supplier Metro™ Supplier No. LC5S1860
Add to Cart
Add to Cart
Request a Quote

Preconfigured cage racks available in two footprints.

  • Carts come standard with swedged posts and aluminum split sleeves
  • Units measure 69 in. high (175.3cm) including casters
  • Footprints: 18 x 60 in. (45.7 x 152.4cm) or 24 x 60 in. (61 x 152.4cm)

Order Info

Casters must be ordered separately.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Utility Cart
Color Silver
Dimensions (L x W x H) 60 x 18 x 69 in. (152.4 x 45.7 x 175.3 cm)
For Use With (Application) Hi-temp, Washable Applications
Height (English) 69 in.
Height (Metric) 175.3 cm
Includes 5 Stainless Steel autoclave shelves with swedged posts and aluminum split sleeves
Length (English) 60 in.
Length (Metric) 152.4 cm
Material Stainless Steel
No. of Shelves 5
Width (English) 18 in.
Width (Metric) 45.7 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.