Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ Cover Holder for Super Erecta Wire Shelves

Catalog No. 13451179 Shop All Metro Products
Change view
Click to view available options
Dimensions (L x W x H):
18.25 x 18.5 x 4 in. (46.4 x 47 x 10.16 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
13-451-179 18.25 x 18.5 x 4 in. (46.4 x 47 x 10.16 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-451-179 Supplier Metro™ Supplier No. LARCH
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Accessory for Super Erecta Wire Shelf

  • Holds tote box covers
  • Stainless steel wire
  • 18.25L x 18.5W x 4 in. H;
  • 6 lbs.

Specifications

Product Type Cover Holder
Material Stainless Steel
Dimensions (L x W x H) 18.25 x 18.5 x 4 in. (46.4 x 47 x 10.16 cm)
For Use With (Equipment) Metro™ Super Erecta™ shelving system
Height (English) 4 in.
Height (Metric) 10.16 cm
Length (English) 18.25 in.
Length (Metric) 46.4 cm
Weight (English) 6 lb.
Weight (Metric) 2.7 kg
Width (English) 18.5 in.
Width (Metric) 47 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.