Learn More
Description
- For use with Metro Super Erecta™ and Super Adjustable™ shelving systems
- Chrome-plated finish
- Kit includes 86 in. (218.5cm) posts and connecting hardware
Order Info
Shelves are sold separately.
Specifications
Specifications
| Product Type | Stationary End Unit Kit |
| Material | Chrome |
| Description | Chrome plated |
| For Use With (Equipment) | Metro™ Super Erecta™, Super Adjustable™ shelving system |
| Includes | 86 in. Posts and connecting hardware |
| Weight (English) | 41 lb. |
| Weight (Metric) | 18.4 kg |
| Width (English) | 24 in. |
| Width (English) Shelf | 24 in. |
| Width (Metric) | 61 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.