Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ Double-Deep Top-Track Stationary Intermediate Unit Kits

Catalog No. 17820323 Shop All Metro Products
Change view
Click to view available options
Width (English):
18 in.
21 in.
24 in.
Width (English) Shelf:
18 in.
21 in.
24 in.
Weight (English):
18 lb.
20 lb.
22 lb.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Width (English) Shelf Weight (English)
17-820-323 18 in. 18 in. 18 lb.
17-820-324 21 in. 21 in. 20 lb.
17-820-325 24 in. 24 in. 22 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 17-820-323 Supplier Metro™ Supplier No. LTTA18C
Add to Cart
Add to Cart

Connects intermediate units in Double-Deep systems and to overhead track sets

  • For use with Metro Super Erecta™ and Super Adjustable™ shelving systems
  • Chrome-plated finish
  • Kit includes connecting hardware

Order Info

One kit is required for intermediate units connected end-to-end. Shelves are sold separately.

Specifications

Product Type Stationary Intermediate Unit Kit
Weight (English) 18 lb.
Width (English) Shelf 18 in.
Width (English) 18 in.
Includes 86 in. Posts and connecting hardware
Weight (Metric) 8 kg
Width (Metric) Shelf 45.7 cm
Width (Metric) 45.7 cm
Finish Chrome
For Use With (Equipment) Metro™ Super Erecta™, Super Adjustable™ shelving system
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.