Learn More
Description
- For use with Metro™ Super Erecta™ wire shelves and MetroMax Q ESD frames
- Size: 75 x 32 mm (3 x 1.25 in.)
Specifications
Specifications
| Product Type | Label Holder |
| Color | Blue |
| Material | Plastic |
| For Use With (Equipment) | SmartTray™ system |
| Height (English) | 1.25 in. |
| Height (Metric) | 3.2 cm |
| Length (English) | 3 in. |
| Length (Metric) | 7.6 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.