Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ Flexline™ Cart Accessories

Catalog No. 13451219 Shop All Metro Products
Change view
Click to view available options
Dimensions (L x W x H):
13 x 4.75 x 11.87 in.
8.5 x 4.5 x 16.75 in.
Color:
Gray
Red
Capacity (English):
7 gal.
51.25 gal.
Product Type:
Replacement Lockable Sharps Containers
Waste Basket and Holder
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H) Color Capacity (English) Product Type
13-451-219 8.5 x 4.5 x 16.75 in. Gray 7 gal. Waste Basket and Holder
13-451-218 13 x 4.75 x 11.87 in. Red 51.25 gal. Replacement Lockable Sharps Containers
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13-451-219 Supplier Metro™ Supplier No. FL221
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Side/recessed storage accessories

  • 28 quart
  • Dimensions: 37 x 27.5 x 39cm (14.5 x 10.875 x 15.375 in.)
  • Holder included

Specifications

Capacity (English) 7 gal.
Product Type Waste Basket and Holder
Capacity (Metric) 26.5 L
Color Gray
Dimensions (L x W x H) 8.5 x 4.5 x 16.75 in.
For Use With (Equipment) Flexline and Lifeline Carts
Height (English) 16.75 in.
Height (Metric) 42.54 cm
Includes Holder
Length (English) 8.5 in.
Length (Metric) 21.59 cm
Material Plastic
Width (English) 4.5 in.
Width (Metric) 11.43 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.