Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ HD Super Stainless Lab Worktable with Overhead

Catalog No. 11927120 Shop All Metro Products
Change view
Click to view available options
Dimensions (L x W x H):
72 x 30 x 34 in.
Weight (Metric):
131 kg
Shelf Material:
Stainless Steel
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H) Weight (Metric) Shelf Material
11-927-120 72 x 30 x 34 in. 131 kg Stainless Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-927-120 Supplier Metro™ Supplier No. WTC309FS

missing translation for 'validMainframeMsg'

Easily expand your workspace. The Metro™ HD Super Stainless Lab Worktable with Overhead has extended rear posts that allow for attachment of overhead shelf.

  • 30 in. wide (76cm)
  • Fitted with 88 in. (223.5cm) stationary rear posts and front leveling feet

Order Info

Cantilever shelves and wheels sold separately.

Specifications

Product Type Worktable
Dimensions (L x W x H) 72 x 30 x 34 in.
Depth (English) 30 in.
Width (Metric) 76.2 cm
Height (English) 34 in.
Weight (Metric) 131 kg
Width (English) 30 in.
Length (Metric) 182.5 cm
Weight (English) 288 lb.
Depth (Metric) 76.2 cm
Length (English) 72 in.
Height (Metric) 86.4 cm
For Use With (Application) Ideal for lab
Includes Overhead
Shelf Material Stainless Steel
Wheel Type Wheels not included; sold separately.
Material Stainless Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.