Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ Lab Animal Feed (LAR) Cart

Catalog No. p-4574821 Shop All Metro Products
Change view
Click to view available options
Width (Metric):
45.7 cm
61 cm
Height (Metric):
97 cm
99 cm
Length (Metric):
61 cm
91 cm
Load Bearing Capacity (Metric):
171 kg
273 kg
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (Metric) Height (Metric) Length (Metric) Load Bearing Capacity (Metric)
13-451-175 61 cm 99 cm 91 cm 273 kg
13-451-174 45.7 cm 97 cm 61 cm 171 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13-451-175 Supplier Metro™ Supplier No. LAR2
Only null left
Add to Cart
Add to Cart

Keep feeding efforts to a minimum. Metro Lab Animal Feed Cart is a two-shelf unit on casters making feeding laboratory animals more convenient for staff.

  • Super Erecta™ shelf construction provides easy assembly and absolute rigidity
  • Relocation of shelves is quick and simple
  • Stainless steel finish provides superior corrosion resistance
  • Open shelf design minimizes dust accumulation while maximizing air circulation and visibility
  • Compact footprint for easy maneuvering in tight lab spaces

Specifications

Product Type Heavy-duty Lab Animal Feed Cart
Dimensions (L x W x H) 36 x 24 x 39 in. (91 x 61 x 99 cm)
For Use With (Application) Designed to store and transport animal feed
Height (English) 39 in.
Height (Metric) 99 cm
Includes Two totes and one shelf
Length (English) 36 in.
Length (Metric) 91 cm
Load Bearing Capacity (English) 600 lb.
Load Bearing Capacity (Metric) 273 kg
Material Stainless Steel
No. of Shelves 1
Width (English) 24 in.
Width (Metric) 61 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.