Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ Lab Cart Accessory, Vinyl Cover

Catalog No. 13451098 Shop All Metro Products
Change view
Click to view available options
Color:
Blue
Clear
Height (English):
35 in.
52 in.
Size:
Short
Tall
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Height (English) Size
13-451-098 Blue 52 in. Tall
13-451-095 Clear 35 in. Short
13-451-096 Clear 52 in. Tall
13-451-097 Blue 35 in. Short
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 13-451-098 Supplier Metro™ Supplier No. GWSVC62
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Protects shelf contents from dust and other airborne contaminants with a Metro Lab Cart Vinyl Cover

  • Vinyl construction with Velcro closures
  • Clear cover allows easy visual access; blue cover provides light obstruction
  • Fits 18 x 36 in. (45.7 x 91.4cm) shelving

Specifications

Product Type Cart Cover
Color Blue
Dimensions (L x W x H) 36 x 18 x 52 in. (91.4 x 45.7 x 132 cm)
Height (English) 52 in.
Height (Metric) 132 cm
Length (English) 36 in.
Length (Metric) 91.4 cm
Material Vinyl
Size Tall
Width (English) 18 in.
Width (Metric) 45.7 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.