Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ Lab Cart, Autoclavable
GSA_VA

Catalog No. 13451088 Shop All Metro Products
Change view
Click to view available options
Dimensions (L x W x H):
24 x 18 x 39 in.
36 x 24 x 39 in.
No. of Shelves:
2
3
Weight (English):
25 lb.
37.5 lb.
46.5 lb.
65.5 lb.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H) No. of Shelves Weight (English)
13-451-088 36 x 24 x 39 in. 3 65.5 lb.
13-451-086 24 x 18 x 39 in. 3 37.5 lb.
13-451-087 36 x 24 x 39 in. 2 46.5 lb.
13-451-085 24 x 18 x 39 in. 2 25 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 13-451-088 Supplier Metro™ Supplier No. LC3S2436
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Swedged posts and aluminum split sleeves.

Move and clean equipment with ease. Autoclavable lab cart is preconfigured with a choice of two or three shelves.

  • Choice of 2- or 3-shelf models
  • Units measure 39 in. (99.1cm) high including casters†
  • 18 x 24 in. (45.6 x 61cm) or 24 x 36 in. (61 x 91.4cm) footprints available

Order Info

Casters are not included, sold separately (see 5MHTN, 5MHTNB).

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Autoclavable Autoclavable
Product Type Laboratory Cart
Color Silver
Dimensions (L x W x H) 36 x 24 x 39 in.
Height (English) 39 in.
Height (Metric) 99.1 cm
Includes Swedged posts and aluminum split sleeves
Length (English) 36 in.
Length (Metric) 91.4 cm
Material Stainless Steel
No. of Casters None
No. of Shelves 3
Weight (Metric) 29.7 kg
Weight (English) 65.5 lb.
Width (English) 24 in.
Width (Metric) 61 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.