Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ MetroMax i™ Mobile Desk Lab Cart

Catalog No. 19123316 Shop All Metro Products
Change view
Click to view available options
No. of Shelves:
2
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. of Shelves
19-123-316 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-123-316 Supplier Metro™ Supplier No. MDSX3
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Designed to offer exceptional corrosion resistance.

  • Smooth rolling
  • 5 in. (12.7 cm) polyurethane casters come standard with each cart
  • All shelves adjust in .5 in. (1.27 cm) increments

Specifications

Product Type Mobile Workstation
Color Taupe, Blue
Dimensions (L x W x H) 36 x 18 x 40 in. (91.4 x 45.7 x 101.6 cm)
For Use With (Application) Laboratory
Height (English) 40 in.
Height (Metric) 101.6 cm
Includes 4 Polyurethane brake casters (127 mm)
Length (English) 36 in.
Length (Metric) 91.4 cm
Material Polymer, Stainless Steel
No. of Shelves 2
Width (English) 18 in.
Width (Metric) 45.7 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.