Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Axygen™ Axyspin Plate Spinner Centrifuge

Catalog No. 11100207 Shop All Axygen Products
Change view
Click to view available options
Mini Plate Spin Centrifuge
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
11-100-207 Mini Plate Spin Centrifuge
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-100-207 Supplier Corning™ Supplier No. PLATESPINNER
  • PRODUCT PROMOTION
    $1,111.00
    $752.00 / Each of 1

    Save $359.00

    32% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Designed specifically for quick and easy centrifugation of samples in PCR plates or microplates.

  • Capacity for two standard plates
  • Top loading design
  • Exceptionally small footprint
  • Starts and stops in seconds
  • Use before and after thermal cycling to improve PCR yield
  • Quickly spin down droplets and condensation
  • Accepts skirted and non-skirted and all standard PCR plates
  • Less than ¼ the size of most plate centrifuges
  • Maximum Capacity: 2 standard PCR or microtiter microplates
  • Ambient Operating Range 4° to 35°C
TRUSTED_SUSTAINABILITY

Specifications

Product Type Stationary Table
Load Bearing Capacity (English) 600 lb.
Length (Metric) 90.8 cm
Width (Metric) 76.2 cm
Height (English) 40.5 in.
Dimensions (L x W x H) 35.75 x 30 x 40.5 in. (90.8 x 76.2 x 101.6 cm)
Width (English) 30 in.
Height (Metric) 101.6 cm
Includes Solid Metro™ MetroMax i™ shelf
Length (English) 35.75 in.
For Use With (Application) Ideal for lab
Load Bearing Capacity (Metric) 273 kg
Material Polymer
Quantity 1/Pk.
Dimensions (L x W x H) Exterior 7.5 x 8.6 x 7.3 in.
Net Weight 5.7 lbs.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.