Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ MetroMax i™ Solid Polymer Shelf
GSA_VA

Catalog No. 13460100 Shop All Metro Products
Change view
Click to view available options
Dimensions (L x W):
48 x 24 in. (122 x 61 cm)
60 x 18 in. (152.4 x 45.7 cm)
60 x 24 in. (152.4 x 61 cm)
72 x 24 in. (182.9 x 61 cm)
Product Type:
Shelf with Grid Mat
Shelf with Solid Mat
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Product Type
13-460-100 60 x 18 in. (152.4 x 45.7 cm) Shelf with Grid Mat
13-460-102 60 x 24 in. (152.4 x 61 cm) Shelf with Grid Mat
13-460-101 48 x 24 in. (122 x 61 cm) Shelf with Grid Mat
17-820-358 60 x 18 in. (152.4 x 45.7 cm) Shelf with Solid Mat
11-926-223 72 x 24 in. (182.9 x 61 cm) Shelf with Grid Mat
19-031-022 60 x 24 in. (152.4 x 61 cm) Shelf with Solid Mat
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 13-460-100 Supplier Metro™ Supplier No. MX1860G
Add to Cart
Add to Cart
This item is not returnable. View return policy

Includes

Mat, frame, and four wedge lock connectors

Customize your lab as you see fit. As part of the MetroMax i system, MetroMax i Solid Polymer Shelves allow you to create your own made-to-order shelving system.

System consists of reinforced polymer shelves with frames and connectors to connect to MetroMax shelf posts. Add casters to create a mobile storage unit.

  • Shelf mats made of reinforced polymers
  • Choose from solid or open grid
  • Solid mats have retaining lip to contain spills
  • Open Grid mats promote airflow
  • Microban™ treatment protects against bacteria, mold, mildew, and fungi that cause odors, stains, and product degradation
  • Connect in minutes to posts (not included) without special tools
  • Shelf position can be adjusted along height of posts every 1.27cm (1 in.)
  • Exceptional strength: up to 122cm (48 in.) long shelf holds 375kg (800 lb.); over 152cm long (48 in.), 275kg (600 lb.) (evenly distributed)
  • Equally suited for dry storage or damp, humid conditions: lifetime warranty against rust and corrosion

MetroMax shelves are not recommended for use below -29°C

Warranty and Services

Lifetime warranty against rust and corrosion

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Shelf with Grid Mat
Width (Metric) 45.7 cm
Length (Metric) 152.4 cm
Dimensions (L x W) 60 x 18 in. (152.4 x 45.7 cm)
Includes Mat, frame, four wedge lock connectors
Length (English) 60 in.
Width (English) 18 in.
Material Polymer
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.