Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ MetroMax i™ Top-Track Stationary End Unit Kits
GSA_VA

Catalog No. 17820333 Shop All Metro Products
Change view
Click to view available options
Width (English) Shelf:
18 in.
24 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Shelf
17-820-333 18 in.
17-820-335 24 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-820-333 Supplier Metro™ Supplier No. MXTTE18
Add to Cart
Add to Cart

Includes

  • 2185mm (86 in.) posts
  • Hardware/components for connection to track sets to two stationary end units

High-density, easy access storage

Top-Track storage systems increase storage capacity and ease of access with overhead guide tracks.

  • Stationary end units stabilize MetroMax i Top-Track storage systems
  • 2185mm (86 in.) high posts

Order Info

Order one per Top-Track system. Shelves are ordered separately.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Stationary End Unit Kit
For Use With (Equipment) Metro™ MetroMax i™ and Q™ Top-Track™ system
Height (English) 86 in.
Height (Metric) 2185 mm
Includes 86 in. Posts, hardware and connecting components
Width (English) Shelf 18 in.
Width (Metric) Shelf 45.7 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.