Learn More
Description
Includes
- 2185mm (86 in.) posts
- Hardware/components for connection to track sets to two stationary end units
Top-Track storage systems increase storage capacity and ease of access with overhead guide tracks.
- Stationary end units stabilize MetroMax i Top-Track storage systems
- 2185mm (86 in.) high posts
Order Info
Order one per Top-Track system. Shelves are ordered separately.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Product Type | Stationary End Unit Kit |
| For Use With (Equipment) | Metro™ MetroMax i™ and Q™ Top-Track™ system |
| Height (English) | 86 in. |
| Height (Metric) | 2185 mm |
| Includes | 86 in. Posts, hardware and connecting components |
| Width (English) Shelf | 24 in. |
| Width (Metric) Shelf | 61 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
