Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ MetroMax i™ Top-Track Stationary Intermediate Unit Kits

Catalog No. 17820329 Shop All Metro Products
Change view
Click to view available options
Width (English) Shelf:
18 in.
24 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Shelf
17-820-329 18 in.
17-820-331 24 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-820-329 Supplier Metro™ Supplier No. MXTTA18
Add to Cart
Add to Cart

Includes

  • 2185mm (86 in.) posts
  • Hardware/components for connection to track sets to one stationary intermediate unit

High-density, easy access storage

Top-Track storage systems increase storage capacity and ease of access with overhead guide tracks.

  • Stationary intermediate unit helps organize MetroMax i Top-Track storage systems
  • Required when the desired length of track exceeds 6405mm (21 ft.)
  • 2185mm (86 in.) high posts

Order Info

Shelves are ordered separately.

Specifications

Product Type Stationary Intermediate Unit Kit
For Use With (Equipment) Metro™ MetroMax i™ and Q™ Top-Track™ system
Height (Metric) 2185 mm
Width (English) Shelf 18 in.
Height (English) 86 in.
Includes 86 in. Posts, hardware and connecting components
Width (Metric) Shelf 45.7 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.