Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ MetroMax iQ™ Accessory, Keyboard Shelf

Catalog No. 19123310 Shop All Metro Products
Change view
Click to view available options
For Use With (Equipment):
18 and 24 in.Wide MetroMax i Shelves
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
19-123-310 18 and 24 in.Wide MetroMax i Shelves
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-123-310 Supplier Metro™ Supplier No. KBX
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For use with MetroMax iQ shelves

  • Epoxy-coated shelf provides high level of corrosion resistance
  • Mounts to 18 in. or 24 in. wide shelves
  • Minimum shelf length is 30 in.

Shelf load should not exceed 10 lbs. (45.8kg).

Specifications

Product Type Keyboard Shelf
Dimensions (L x W x H) 26.5 x 16 x 5 in.
For Use With (Equipment) 18 and 24 in.Wide MetroMax i Shelves
Height (English) 5 in.
Height (Metric) 127 cm
Length (English) 26.5 in.
Length (Metric) 67.3 cm
Load Bearing Capacity (English) 10 lb.
Load Bearing Capacity (Metric) 45.8 kg
Width (English) 16 in.
Width (Metric) 40.6 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.