Learn More
Description
- Easily repositioned on grid and solid shelves
- Corrosion proof
Specifications
Specifications
| Product Type | Shelf Divider for Plastic Shelves |
| Material | Polypropylene |
| For Use With (Equipment) | Metro™ MetroMax i™ and Q™ shelving |
| Height (English) | 8 in. |
| Height (Metric) | 20.3 cm |
| Length (English) | 24 in. |
| Length (Metric) | 61 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.