Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ MetroMax iQ™ Power Strip

Catalog No. 19123315 Shop All Metro Products
Change view
Click to view available options
For Use With (Equipment):
MetroMax i Shelf Frame
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
19-123-315 MetroMax i Shelf Frame
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-123-315 Supplier Metro™ Supplier No. PSX
  • $666.00
    $478.65 / Each of 1

    Save $187.35

    28% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Flush-mount power supply strip.

  • Six outlets
  • Provides surge protection
  • Mounts flush to shelving unit
  • Gray
  • 6-foot (182.9 cm) long cord
  • Dimensions: 5.7 x 33 x 10.8 cm (2.25 x 13 x 14.25 in.) (W x L x H)

Certifications

UL listed

Specifications

For Use With (Equipment) MetroMax i Shelf Frame
Length (English) 13 in.
Length (Metric) 33 cm
Material Epoxy-coated Steel
Plug Type US-style
Voltage 120 V
Certifications/Compliance UL
Height (English) 4.25 in.
Height (Metric) 10.8 cm
Includes 6 ft. long cord
Width (English) 2.25 in.
Product Type Power Source
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.