Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ MetroMax Q Heavy-Duty Mobile Security Unit

Catalog No. 19031020 Shop All Metro Products
Change view
Click to view available options
Length (Metric):
994 mm
1299 mm
Weight (Metric):
75 kg
80 kg
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Weight (Metric)
19-031-020 994 mm 75 kg
19-031-021 1299 mm 80 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-031-020 Supplier Metro™ Supplier No. MQSEC53LE
Add to Cart
Add to Cart

Provides protection to valuable materials and sensitive items from loss or pilferage.

  • Mounted on aluminum dolly with two B5P and two B5PB plate casters.
  • With 127 mm plate casters and wraparound bumpers.
  • Heavy gauge open wire construction keep contents visible for easy inventory check.
  • Built-in Microban™ antimicrobial product protection to keep the product cleaner between cleanings.
  • Double door with ergonomic -+-turn handle.
  • Each door opens 270 degree and can be secured to the side panels.
  • Standard Units consist of taupe epoxy coated top and bottom wire shelves, tri-lobal steel posts, wire enclosures, and doors.
  • Casters and bumpers are included with mobile units.
  • Grid openings: 44 x 44 mm.
  • Optional intermediate shelves: MetroMax Q quick adjust shelves or corrosion proof MetroMax i.
  • Intermediate shelves are sold separately.

Specifications

Product Type Mobile Security Unit
Color Taupe
Dimensions (L x W x H) 39.125 x 28.0625 x 68.5 in.
Height (Metric) 1740 mm
Includes 127 mm Plate Casters, Wraparound Bumpers
Length (Metric) 994 mm
Material Epoxy-coated Steel
No. of Shelves 2
Weight (Metric) 75 kg
Width (Metric) 713 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.