Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ MetroMax Q Stem Caster Mobile Security Unit

Catalog No. 19031016 Shop All Metro Products
Change view
Click to view available options
Includes:
2 5PCX, 2 5PCBX Casters
Four 5MPX casters
Weight (Metric):
75 kg
81 kg
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Weight (Metric)
19-031-016 Four 5MPX casters 75 kg
19-031-017 Four 5MPX casters 81 kg
19-031-019 2 5PCX, 2 5PCBX Casters 81 kg
19-031-018 2 5PCX, 2 5PCBX Casters 75 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-031-016 Supplier Metro™ Supplier No. MQSEC53DE
Add to Cart
Add to Cart

Mobile security unit provides movable protection to valuable materials and sensitive items, keeping them safe from loss or pilferage as they are moved around your location.

  • Heavy gauge open wire construction keep contents visible for easy inventory check
  • Built-in Microban™ antimicrobial product protection to keep the product cleaner between cleanings
  • Double door with ergonomic -+-turn handle
  • Each door opens 270° and can be secured to the side panels
  • Posts have leveling feet to compensate for uneven surfaces

Specifications

Product Type Mobile Security Unit
Dimensions (L x W x H) 1035 x 707 x 1723 mm
Height (Metric) 1723 mm
Includes Four 5MPX casters
Length (Metric) 1035 mm
Material Epoxy-coated Steel
No. of Shelves 2
Weight (Metric) 75 kg
Wheel Type 5 in. (127 mm) diameter casters with polyurethane tread and corrosion resistant polymer
Width (Metric) 707 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.