Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ myCart Series™ Utility Cart, Blue

Catalog No. 13460130 Shop All Metro Products
Change view
Click to view available options
Dimensions (L x W x H):
31.43 x 18.31 x 35.37 in.
34.37 x 23.5 x 35.37 in.
40.25 x 27.68 x 36.62 in.
No. of Shelves:
2
3
Load Bearing Capacity (English):
300 lb.
400 lb.
500 lb.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H) No. of Shelves Load Bearing Capacity (English)
13-460-130 34.37 x 23.5 x 35.37 in. 2 300 lb.
13-460-129 31.43 x 18.31 x 35.37 in. 3 400 lb.
13-460-128 31.43 x 18.31 x 35.37 in. 2 300 lb.
13-460-131 34.37 x 23.5 x 35.37 in. 3 400 lb.
13-460-133 40.25 x 27.68 x 36.62 in. 3 500 lb.
13-460-132 40.25 x 27.68 x 36.62 in. 2 400 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 13-460-130 Supplier Metro™ Supplier No. MY203024BU
Only null left
Add to Cart
Add to Cart

Make toting things around your workplace easier. Metro myCart Series™ features easy-to-clean, durable, and user-friendly polymer carts.

  • NSF listed
  • Smooth polymer surface can be easily wiped clean, stain-proof
  • Corrosion-proof and impact-resistant shelves are designed to withstand daily abuse
  • Blue
  • Chrome posts
  • Extended easy-grip handle provides more legroom between cart and user allowing easier maneuvering
  • Sturdy capacity allows loads up to 500 lb. (model dependent)
  • Available in 2-shelf and 3-shelf configurations
  • Four swivel casters included

Specifications

Product Type Utility Cart
Certifications/Compliance NSF
Color Blue
Description 2-tier Base Model
Dimensions (L x W x H) 34.37 x 23.5 x 35.37 in.
For Use With (Application) Designed for maximum user comfort by reducing painful shin bumps and accidental kicks to the bottom shelf and it is roomy enough to store every day objects, antimicrobial product protection inhibit the growth of bacteria, mold, mildew and fungus that cause odors and product
Height (English) 35.37 in.
Height (Metric) 89.9 cm
Includes Built-in Microban™ product protection, four 4 in. dia. Thermoplastic swivel casters, extended easy-grip handle, 11mm ships edge retains small spills, injection-molded HDPE shelves, four Chrome plated posts, 2 nominal 4.62 L x .88 H in. l
Length (English) 34.37 in.
Length (Metric) 87.3 cm
Load Bearing Capacity (English) 300 lb.
Load Bearing Capacity (Metric) 136.4 kg
Material Polymer
No. of Shelves 2
Width (English) 23.5 in.
Width (Metric) 59.7 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.