Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ Clean Room Perforated Top Table, Overhead Structure
GSA_VA

Catalog No. 19033403B Shop All Metro Products
Change view
Click to view available options
Dimensions (L x W x H):
48 x 30 x 33 to 40 in.
60 x 30 x 33 to 40 in.
72 x 30 x 74 in.
Includes:
Overhead
Overhead, Heavy-duty Rear Post
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H) Includes
19-033-403B 48 x 30 x 33 to 40 in. Overhead, Heavy-duty Rear Post
19-033-403C 60 x 30 x 33 to 40 in. Overhead, Heavy-duty Rear Post
19-033-403D 72 x 30 x 74 in. Overhead
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-033-403B Supplier Metro™ Supplier No. CTP3048SH
Add to Cart
Add to Cart
Request a Quote

Cleanroom perforated top table with overhead structure's stainless steel shelf unit features a perforated top (with approximately 35% open area) and are built for cleanliness and stability.

  • Height adjustable legs (33 to 40 in. [83.8 to 101.6cm] in 1 in. [25mm] increments)
  • 74 in. (188cm) high rear post
  • Top manufactured from 14 gauge, Type 304 electro-polished stainless steel with .75 in. (19mm) holes on 1 in. (25mm) centers
  • Support members have satin finish

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Stationary Table
Color Silver
Includes Overhead, Heavy-duty Rear Post
Dimensions (L x W x H) 48 x 30 x 33 to 40 in.
Height (English) 33 to 40 in.
Width (English) 30 in.
Length (English) 48 in.
Load Bearing Capacity (Metric) 181.4 kg
Weight (Metric) 24.3 kg
Length (Metric) 122 cm
Top Style Perforated
Load Bearing Capacity (English) 400 lb.
Height (Metric) 83.8 to 101.6 cm
Weight (English) 53.5 lb.
Width (Metric) 76.2 cm
Material Stainless Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.