Learn More
Description
Includes
- 1880mm (74 in.) high posts
- Hardware for connecting one stationary intermediate unit to tracks
- Hardware for anchoring tracks to the floor
QwikTRAK storage systems are designed with a track anchored to the floor which allows easy access to all shelves in an efficient storage space.
- Stationary intermediate unit helps organize storage systems
- 1880mm (74 in.) high posts
For storage with Super Erecta™, Super Erecta Pro™, Super Adjustable™, MetrMax Q™, or MetroMax i™ shelf storage systems
Order Info
Shelves sold separately
Specifications
Specifications
| Product Type | Stationary Intermediate Unit Kit |
| Material | Polymer |
| Finish | Heavy Polymer |
| For Use With (Equipment) | Metro MetroMax i and Q Shelving System |
| Height (English) | 74 in. |
| Height (Metric) | 1880 mm |
| Includes | 74 in. High stationary posts and connecting hardware |
| Weight (English) | 15.7 lb. |
| Weight (Metric) | 7.1 kg |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.