Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ Stainless Lab Worktable, Gray Phenolic Top and 3-Sided Frame
GSA_VA

Catalog No. 13451029 Shop All Metro Products
Change view
Click to view available options
Dimensions (L x W x H):
29.75 x 30 x 36 in.
35.75 x 30 x 36 in.
47.75 x 30 x 36 in.
59.75 x 30 x 36 in.
Product Type:
Mobile Table
Stationary Table
Includes:
3-sided Frame
3-sided Frame, Adaptor Insert
Weight (English):
70 lb.
82 lb.
101 lb.
120 lb.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H) Product Type Includes Weight (English)
13-451-029 35.75 x 30 x 36 in. Mobile Table 3-sided Frame, Adaptor Insert 82 lb.
13-451-024 29.75 x 30 x 36 in. Stationary Table 3-sided Frame 70 lb.
13-451-025 35.75 x 30 x 36 in. Stationary Table 3-sided Frame 82 lb.
13-451-026 47.75 x 30 x 36 in. Stationary Table 3-sided Frame 101 lb.
13-451-028 29.75 x 30 x 36 in. Mobile Table 3-sided Frame, Adaptor Insert 70 lb.
13-451-030 47.75 x 30 x 36 in. Mobile Table 3-sided Frame, Adaptor Insert 101 lb.
13-451-031 59.75 x 30 x 36 in. Mobile Table 3-sided Frame, Adaptor Insert 120 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 13-451-029 Supplier Metro™ Supplier No. LTSM36UPG
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Lab worktable helps keep workers safe with a phenolic top and corrosion-proof, stainless steel construction throughout the body.

  • Easily cleaned smooth surfaces
  • Mobile units can be easily moved to clean behind table area
  • Wide range of accessories and caster options available

Order Info

Casters must be ordered separately.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Mobile Table
Color Silver
Includes 3-sided Frame, Adaptor Insert
For Use With (Application) Laboratory
Dimensions (L x W x H) 35.75 x 30 x 36 in.
Width (English) 30 in.
Load Bearing Capacity (Metric) 273 kg
Height (Metric) 91.44 cm
Length (Metric) 90.8 cm
Weight (English) 82 lb.
Height (English) 36 in.
Width (Metric) 76.2 cm
Length (English) 35.75 in.
Load Bearing Capacity (English) 600 lb.
Weight (Metric) 37 kg
Material Stainless Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.