Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ Stainless Laboratory Worktable Accessory, Wire Shelf

Catalog No. 13451042 Shop All Metro Products
Change view
Click to view available options
Finish:
Stainless
Length (English):
22.3 in.
40.3 in.
52.3 in.
Weight (English):
6 lb.
10 lb.
12 lb.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Finish Length (English) Weight (English)
13-451-042 Stainless 52.3 in. 12 lb.
13-451-039 Stainless 22.3 in. 6 lb.
13-451-041 Stainless 40.3 in. 10 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 13-451-042 Supplier Metro™ Supplier No. LT60WS
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Expand your workspace in your lab. Metro Stainless Laboratory Worktable shelves come in a choice of stainless steel or epoxy-coated.

  • Shelves mount on three-sided frames with use of clips
  • Load rated for a maximum of 150 lbs.
  • Also compatible with MetroMax i Lab Worktables

Specifications

Product Type Wire Shelf
Finish Stainless
For Use With (Equipment) Metro™ MetroMax i™ and other Stainless Steel worktables
Load Bearing Capacity (Metric) 68 kg
Length (English) 52.3 in.
Mounting Type 3-Sided Frame
Weight (Metric) 5.4 kg
Length (Metric) 133 cm
Load Bearing Capacity (English) 150 lb.
Weight (English) 12 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.