Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ Stainless Laboratory Worktable Accessory, Wire Shelf

Catalog No. p-3535500 Shop All Metro Products
Change view
Click to view available options
Finish:
Stainless
Length (English):
22.3 in.
40.3 in.
52.3 in.
Weight (English):
6 lb.
10 lb.
12 lb.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Finish Length (English) Weight (English)
13-451-039 Stainless 22.3 in. 6 lb.
13-451-041 Stainless 40.3 in. 10 lb.
13-451-042 Stainless 52.3 in. 12 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 13-451-039 Supplier Metro™ Supplier No. LT30WS
Only null left
Add to Cart
Add to Cart

Expand your workspace in your lab. Metro Stainless Laboratory Worktable shelves come in a choice of stainless steel or epoxy-coated.

  • Shelves mount on three-sided frames with use of clips
  • Load rated for a maximum of 150 lbs.
  • Also compatible with MetroMax i Lab Worktables

Specifications

Product Type Wire Shelf
Length (Metric) 56.8 cm
Finish Stainless
Weight (Metric) 2.7 kg
For Use With (Equipment) Metro™ MetroMax i™ and other Stainless Steel worktables
Load Bearing Capacity (English) 150 lb.
Length (English) 22.3 in.
Load Bearing Capacity (Metric) 68 kg
Weight (English) 6 lb.
Mounting Type 3-Sided Frame
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.