Learn More
Description
- Rigid
- Polyurethane
- Shippped with donut bumper
Specifications
Specifications
| Product Type | Washable Rigid Steam Caster |
| Material | Rubber |
| Description | High Modulus Rubber |
| For Use With (Equipment) | Super Erecta™ mobile posts, offer grease seals and zerk fittings, can withstand high-pressure washings |
| Includes | Donut bumper and 30 in. rigid channel |
| Load Bearing Capacity (English) | 300 lb. |
| Load Bearing Capacity (Metric) | 135 kg |
| Width (English) | 1.25 in. |
| Width (Metric) | 3.2 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.