Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ Stem Caster

Catalog No. 13451075 Shop All Metro Products
Change view
Click to view available options
Load Bearing Capacity (English):
250 lb.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Load Bearing Capacity (English)
13-451-075 250 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-451-075 Supplier Metro™ Supplier No. 5MDRGSA
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Used for mobile cart wash applications.

  • Rigid
  • High modulus donut
  • shipped with donut bumper

Specifications

Color Gray
Dimensions (L x W x H) 5.625 x 2.5 x 8.25 in.
For Use With (Equipment) Super Erecta™ Products
Includes Donut bumper and 14 in. rigid channel
Load Bearing Capacity (English) 250 lb.
Load Bearing Capacity (Metric) 113.3 kg
Material High Modulus Rubber
No. of Shelves None
Width (English) 1.25 in.
Width (Metric) 3.2 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.