Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ Standard-Duty Mobile Security Units, Stainless Steel

Catalog No. 19138734 Shop All Metro Products
Change view
Click to view available options
Width (English):
21.5 in.
27.25 in.
33.5 in.
Length (English):
40.75 in.
52.75 in.
65 in.
Weight (English):
138 lb.
154 lb.
157 lb.
167 lb.
174 lb.
193 lb.
195 lb.
215 lb.
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Length (English) Weight (English)
19-138-734 27.25 in. 40.75 in. 154 lb.
19-138-731 27.25 in. 52.75 in. 174 lb.
19-138-732 21.5 in. 40.75 in. 138 lb.
19-138-733 21.5 in. 52.75 in. 157 lb.
19-138-730 27.25 in. 65 in. 195 lb.
19-138-735 33.5 in. 40.75 in. 167 lb.
19-138-736 33.5 in. 52.75 in. 193 lb.
19-138-737 33.5 in. 65 in. 215 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 19-138-734 Supplier Metro™ Supplier No. SEC53SSD
Add to Cart
Add to Cart
Request a Quote

Standard-duty mobile security units provide protection of valuable materials and sensitive items from loss or pilferage. Available in a sleek, easy-to-clean stainless steel finish.

  • Mobile security units provide protection for valuables and sensitive materials from loss or pilferage.
  • Type 304 Stainless provides superior corrosion resistance.
  • Heavy gauge open wire construction keeps contents visible at all times, making it easy to check inventory.
  • Choice of casters to match requirements.
  • Patented, ergonomic, 1/4-turn door handle.
  • Double doors open 270° and can be secured along the sides of the unit.
  • Fixed top and bottom Super Erecta shelves.
  • Optional intermediate shelves can be postitioned in 1 in. increments along entire height of post.

Order Info

Shipped knocked down; assemble easily. Super Adjustable/Super Erecta™ intermediate shelves and casters sold separately.

Specifications

Product Type Mobile Security Cart
Capacity (Metric) 70 kg
Color Silver
Dimensions (L x W x H) 40.75 x 27.25 x 62 in. (103.5 x 69.2 x 157.5 cm)
Height (English) 62 in.
Height (Metric) 157.5 cm
Length (English) 40.75 in.
Length (Metric) 103.5 cm
Material Stainless Steel
No. of Shelves 2
Weight (Metric) 70 kg
Weight (English) 154 lb.
Width (English) 27.25 in.
Width (Metric) 69.2 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.