Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ Starsys™ Mobile Work Centers With Overhead Cabinet
GSA_VA

Catalog No. 13130266 Shop All Metro Products
Change view
Click to view available options
Length (Metric):
160.53 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
13-130-266 160.53 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-130-266 Supplier Metro™ Supplier No. SXRMWTK36EOH2
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Modular and mobile to easily adapt to changes in any work environment.

  • Allow fast and easy installation and reconfiguration of lab furniture and workspaces.
  • Polymer enclosures and rigid aluminum and metal substructure provide a robust work environment that is durable, lasting and easy to clean.
  • Triple-wide, nonlocking drawers with 88.9cm (35 in.) right-side kneehole, pencil drawer and 12.7cm (5 in.) diameter polymer casters (3 toe brakes, 2 swivel brakes).
  • Microban™ antimicrobial product protection inhibits growth of mold, mildew, and bacteria.
  • 2.5 cm (1 in.) thick black epoxy countertop with 7.6 cm (3 in.) backsplash.
  • Polymer drawer material.
  • Epoxy resin top material.
  • Two 7.6 cm (3 in.), two 15.2 cm (6 in.), and one 22.9 cm (9 in.) polymer drawers with taupe drawer pulls.
  • 68.6 cm (27 in.) interior triple-wide overhead cabinet with two single-wide, two double-wide polymer shelves and 225° clear locking doors.
  • Overall Dimensions (D x W x H): 2.7 x 160.6 x 207 cm (28.6 x 63.2 x 81.5 in.).
  • Countertop to overhead clearance: 40.6 cm (16 in.).
  • Countertop height 92.7 cm (36.5 in.).

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Preconfigured mobile Work Center
Color Gray
Includes Triple-wide non-locking mobile work center shell with 890 mm right-side kneehole, pencil drawer and 127 mm polymer casters
Height (Metric) 205.7 cm
Width (English) 28.6 in.
Width (Metric) 72.6 cm
Height (English) 81.5 in.
Dimensions (L x W x H) 63.2 x 28.6 x 81.5 in. (160.53 x 72.6 x 205.7 cm)
Length (English) 63.2 in.
Length (Metric) 160.53 cm
Material Anodized Aluminum
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.