Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ Starsys™ Preconfigured Mobile Workstation, LAR Investigator Cart
GSA_VA

Catalog No. 13130264 Shop All Metro Products
Change view
Click to view available options
Dimensions (L x W x H):
34.125 x 24.875 x 44.75 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
13-130-264 34.125 x 24.875 x 44.75 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-130-264 Supplier Metro™ Supplier No. SXRSDCMED
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Includes

Mobile shell with mechanical shell with mechanical keylock, 3 in. Polymer drawer with locking cover, three 3 in. Polymer drawer, two 6 in. Polymer drawer, 9 in. Polymer drawer, taupe drawer pull, left swing-out pod with top locking tilt bin, waste basket

Made from an easy-to-clean, advanced polymer material that will not dent, chip, rust, flake, or corrode like metal carts.

  • Microban™ antimicrobial protection inhibits the growth of stain- and odor-causing bacteria
  • Carts utilize 5 in. (127 mm) polyurethane casters: two front casters with easily accessed toe brakes and two rear swivel casters
  • Each drawer face has a 0.5 x 18.38 in. (1.3 x 46.7 cm) polished area allowing for secure adhesion of DYMO™ and Zebra™ labels (not included)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Decentralized Medication Cart
Color Taupe
Depth (English) 24.9 in.
Depth (Metric) 63.3 cm
Dimensions (L x W x H) 34.125 x 24.875 x 44.75 in.
Finish Epoxy-coated Steel
Height (English) 44.7 in.
Height (Metric) 113.6 cm
Includes Mobile shell with mechanical shell with mechanical keylock, 3 in. polymer drawer with locking cover, three 3 in. polymer drawer, two 6 in. polymer drawer, 9 in. polymer drawer, taupe drawer pull, left swingout pod with top locking tilt bin, waste basket
Material Aluminum, Polymer, Polymer
No. of Shelves None
Width (English) 34.7 in.
Width (Metric) 88.13 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.