Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ Starsys™ Preconfigured Mobile Workstation, Validation Cart
GSA_VA

Catalog No. 19123318 Shop All Metro Products
Change view
Click to view available options
Height (Metric):
113.6 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
19-123-318 113.6 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-123-318 Supplier Metro™ Supplier No. SXRS43CM3
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Includes

Non-locking mobile shell, four 3 in. Polymer drawers, two 6 in. Polymer drawers, 9 in. Polymer drawer, taupe drawer pulls

Made from an easy-to-clean, advanced polymer material that will not dent, chip, rust, flake, or corrode like metal carts.

  • Microban™ antimicrobial protection inhibits the growth of stain- and odor-causing bacteria
  • Carts utilize 5 in. (127 mm) polyurethane casters: two front casters with easily accessed toe brakes and two rear swivel casters
  • Each drawer face has a 0.5 x 18.38 in. (1.3 x 46.7 cm) polished area allowing for secure adhesion of DYMO™ and Zebra™ labels (not included)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Preconfigured Cart
Color White, Gray
Depth (English) 24.9 in.
Depth (Metric) 63.3 cm
Dimensions (L x W x H) 24.9 x 57.7 x 44.7 in.
Finish Epoxy-coated Steel
Height (English) 44.7 in.
Height (Metric) 113.6 cm
Includes Non-locking mobile shell, four 3 in. polymer drawers, two 6 in. polymer drawers, 9 in. polymer drawer, taupe drawer pulls
Material Aluminum, Polymer, Polymer
No. of Shelves None
Width (English) 22.7 in.
Width (Metric) 57.7 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.