Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ Super Adjustable Super Erecta™ Wire Shelving Accessory, 8 in. Shelf Dividers

Catalog No. 19037480A Shop All Metro Products
Change view
Click to view available options
Width (English):
18 in.
24 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
19-037480A 18 in.
19-037480C 24 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-037480A Supplier Metro™ Supplier No. DD18C
Add to Cart
Add to Cart

Tall dividers (8 in.) snap onto wire shelves to partition shelf space for storage optimization.

  • Dividers can also attach to the top or bottom of shelves.
  • Available in Chrome or Type 304 Stainless Steel.
  • Other sizes available.

Specifications

Product Type Shelf Divider for Wire Shelves
For Use With (Equipment) Metro™ Super Erecta™ shelving
Height (Metric) 20.3 cm
Width (English) 18 in.
Height (English) 8 in.
Width (Metric) 45.7 cm
Material Chrome
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.