Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ Super Erecta™ Stainless-Steel Solid Shelves

Catalog No. 13460110 Shop All Metro Products
Change view
Click to view available options
Dimensions (L x W):
36 x 24 in. (91.4 x 61 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
13-460-110 36 x 24 in. (91.4 x 61 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-460-110 Supplier Metro™ Supplier No. 2436FS
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Shelves with black powder-coated corners.

  • Autoclavable/cart washable
  • Constructed of Type 304 stainless-steel
  • Available in flat solid style
  • With stainless-steel corners
  • Dimensions: 91.4L x 61cm W (36 x 24 in.)

Specifications

Product Type Replacement Shelf
Material Stainless Steel
Autoclavable Autoclavable
Dimensions (L x W) 36 x 24 in. (91.4 x 61 cm)
For Use With (Equipment) Metro Super Erecta Shelving System
Length (English) 36 in.
Length (Metric) 91.4 cm
Width (English) 24 in.
Width (Metric) 61 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.