Learn More
Metro™ Super Erecta™, Super Erecta Pro™ and Super Adjustable™ 2 Top-Track Stationary End Unit Kits
Shop All Metro Products

Description
- Kit includes 86 in. (218.5cm) posts and hardware necessary for connecting stationary end units to track
- Super Erecta Shelves open-wire design minimizes dust accumulation, allows a free circulation of air and greater visibility of stored items.
Order Info
One kit is requird per single system. Shelves sold separately.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Product Type | Stationary End Unit Kit |
| Material | Stainless Steel |
| Finish | None |
| For Use With (Equipment) | Metro™ Super Erecta™, Super Erecta Pro™, Super Adjustable™ Top-Track™ storage system |
| Includes | 86 in. Posts and connecting hardware |
| Weight (English) | 12 lb. |
| Weight (Metric) | 5.4 kg |
| Width (English) | 24 in. |
| Width (English) Shelf | 24 in. |
| Width (Metric) | 61 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.