Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ Super Erecta™, Super Erecta Pro™ and Super Adjustable™ 2 Top-Track Stationary End Unit Kits
GSA_VA

Catalog No. p-4246806 Shop All Metro Products
Change view
Click to view available options
Material:
Stainless Steel
Steel
Width (English) Shelf:
18 in.
21 in.
24 in.
Finish:
Chrome
Metroseal 3 with Microban™
Metroseal Green Epoxy
None
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Width (English) Shelf Finish
19-138-206 Stainless Steel 18 in. None
19-138-208 Stainless Steel 21 in. None
19-138-209 Stainless Steel 24 in. None
19-138-200 Steel 18 in. Chrome
19-138-201 Steel 21 in. Chrome
19-138-202 Steel 24 in. Chrome
19-138-203 Steel 18 in. Metroseal 3 with Microban™
19-138-204 Steel 21 in. Metroseal 3 with Microban™
19-138-205 Steel 24 in. Metroseal Green Epoxy
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 19-138-206 Supplier Metro™ Supplier No. TTE18S
Add to Cart
Add to Cart

Connects stationary end units to overhead track sets.

  • Kit includes 86 in. (218.5cm) posts and hardware necessary for connecting stationary end units to track
  • Super Erecta Shelves open-wire design minimizes dust accumulation, allows a free circulation of air and greater visibility of stored items.

Order Info

One kit is requird per single system. Shelves sold separately.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Stationary End Unit Kit
Finish None
Width (English) Shelf 18 in.
For Use With (Equipment) Metro™ Super Erecta™, Super Erecta Pro™, Super Adjustable™ Top-Track™ storage system
Includes 86 in. Posts and connecting hardware
Width (Metric) Shelf 45.7 cm
Weight (English) 11 lb.
Weight (Metric) 4.9 kg
Width (English) 18 in.
Width (Metric) 45.7 cm
Material Stainless Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.